Beli kobe kawat las di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Kobelco (Kobe Steel) Hardfacing Welding Electrode (Kawat Las Elektroda)Deskripsi:Suitable for earth and sand wear and overlaying of worn parts that receive heat. If possible, perform heat treatment after welding at about 600 ° C. Machining is difficult.Overlay welding of cutter knives, casings, etc.atribut:
- Color: Bar end color: Orange, secondary coloring: Orange
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rod Diameter (Φmm): 4
- Rod Length (mm): 400
- KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Deskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- KOBELCO Welding Electrode LB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Kobelco (Kobe Steel) Welding Rods for Mild Steel (Kawat Las Elektrode)Deskripsi:This is a lime-titania welding rod with excellent welding workability, X-ray performance, and mechanical properties.It is easy to work in all positions, and since the coating contains a large amount of iron powder, it has a fast deposition rate and good re-arcing properties, improving work efficiency.atribut:
- Absorption Energy (J): 120 (example)
- Color: Rod end color: white
- Current Range (A): 90-130 (downward), 80-130 (vertical, upward)
- JIS Standard: Z3211, D4303
- Remarks: Classification: NK, AB, LR, NV, BV
- RoHS Directive (10 substances): correspondence
- Rod Diameter (Φmm): 3.2
- Rod Length (mm): 350
- Stretch (%): 32 (example)
- Tensile Strength (N/mm): 460 (example)
- Yield Point (N/mm²): 410 (example)
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- KOBELCO Welding Electrode LB-52U SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- monotaro Welding Wire Solid (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- KOBELCO Welding Electrode LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- OLIGHT Flashlight Baton ProDeskripsi:Olight Baton Pro Black adalah versi terbaru dari senter LED side switch portabel yang dapat diisi ulang. Didukung oleh customized baterai lithium rechargeable 3500mAh 18650 dan LED yang memiliki efisiensi tinggi, Olight Baton Pro menghasilkan output maksimum 2000 lumens. Olight Baton Pro mengadopsi sistem pengisian daya magnetik USB khas OLIGHT untuk pengisian ulang battery yang lebih nyaman. Dengan peningkatan output dan pengisian daya yang lebih mudah, Olight Baton Pro memberikan pengalaman terbaik untuk pencahayaan outdoor.Output:Turbo : 2000(600) lumens / 1+160 minutes / 132 meters Hight : 600 lumens / 3.5 hours / 70 meters Medium : 120 lumens / 13.5 hours / 30 meters Low : 30 lumens / 55 hours / 15 meters Firefly : 5 lumens / 9 days Strobe : 2000 lumensSet Content:Olight Baton Pro Black x 1Customized 3500mAh 3.6V 18650 Lithium Rechargeable Battery X 1MCC 1A Magnetic USB Charging Cable X 1PouchX1 Lanyard (with a pin tool) X 1User Manual X 1atribut:
- Battery Capacity (mAh): 3500
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- NIKKO STEEL Cast Iron Welding Rod CIN-3 (Kawat Las Elektrode)Deskripsi:Digunakan untuk pengelasan besi cor yang hasil lasnya tidak perlu dibubut/dibentuk kembali. Dengan kawat inti baja lunak, salutan grafit menghasilkan kandungan karbon tinggi. Kekerasan logam las tinggi, maka tidak bisa di bubut. Arus: AC, DC+, DC-,atribut:
- Current: AC, DC+, DC-
- Hardness (HRC): >30
- Nihonweld Welding Electrode NHF-950 (Kawat Las Elektrode)Deskripsi:NHF-950 exhibits a weld metal that contains large quantities of dispersed tungsten carbide for withstanding heavy soil impact abrasionatribut:
- Length (mm): 350
- Welding Positions: Flat, Fillet, Vertical Up, Horizontal, Overhead
- JIS Specification: DFWA-700S
- Typical Chemical Composition of All Weld Metal Deposits (%): C= 2.78, Si= 0.29, Mn= 3.22, Cr= 0.10, B= 0.12, W= 47.30
- Hardness of Weld Metal: Vickers (Hv)= 700-950; Rockwell (HRC)= 62-64
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- NIKKO STEEL Hardfacing Welding Electrode HV-600 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan sedang & gesekan yang keras (gesekan pasir). Contohnya: shovel bucket, screw conveyor, impeller pompa keruk, pemecah batu, pisau pembelah rotan, dll. Kekerasan logam las: 53-58 HRC, sulit dibubut. Arus: AC, DC+, DC-. Untuk pengelasan lebih dari 3 lapis gunakan campuran dengan kawat las Low Hydrogen (RD-360 atau RD-80). Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.atribut:
- Certifications: JIS Z 3251 DF2B-600-R
- Current: AC, DC+, DC-
- Deli Digital Safe Boxatribut:
- Color: Black
- LOCTITE 495 Instant Adhesive (Lem Super)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
Daftar Harga kobe kawat las Terbaru October 2026
| KOBE Welding Wire (Kawat Las Elektrode) | Rp1.499.900 |
| KOBELCO Welding Electrode RB-26 Series | Rp209.900 |
| Kobelco (Kobe Steel) Hardfacing Welding Electrode (Kawat Las Elektroda) | Rp1.599.900 |
| KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda) | Rp549.900 |
| KOBELCO Welding Electrode LB-26 Series | Rp579.900 |
| Kobelco (Kobe Steel) Welding Rods for Mild Steel (Kawat Las Elektrode) | Rp2.999.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda) | Rp40.900 |
| KOBELCO Welding Electrode LB-52U Series | Rp349.900 |
| monotaro Welding Wire Solid (Kawat Las) | Rp259.900 |
| KOBELCO Welding Electrode LB-52 Series | Rp329.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBE%20Welding%20Wire%20(Kawat%20Las%20Elektrode)/hqP106390638-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Kobelco%20(Kobe%20Steel)%20Hardfacing%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/59P111065189-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52-18%20Series%20(Kawat%20Las%20Elektroda)/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-26%20Series/P102927966-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Kobelco%20(Kobe%20Steel)%20Welding%20Rods%20for%20Mild%20Steel%20(Kawat%20Las%20Elektrode)/r9P113117981-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52U%20Series/P102927993-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20Wire%20Solid%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)

/aiP103059378-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/NIKKO%20STEEL%20Cast%20Iron%20Welding%20Rod%20CIN-3%20(Kawat%20Las%20Elektrode)/35P103216113-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Nihonweld%20Welding%20Electrode%20NHF-950%20(Kawat%20Las%20Elektrode)/0bP106632011-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/NIKKO%20STEEL%20Hardfacing%20Welding%20Electrode%20HV-600%20(Kawat%20Las%20Elektroda)/4oP103216168-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Super)/kkP103751740-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)